Motion
03442
Wheel Brush - 4 in Diam, 20000 RPM
MI ITEM #02631787
MFR #03442
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 20000 RPM
MI ITEM #02631787
MFR #03442

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    4 in
  • Threaded Arbor Size
    M10x1.25 mm

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053034423

Overview

Mfr description
03442 WIRE WHEEL 4 X .020CS M10-1.25 SB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought