Motion
84052
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 4-3/16 in Wide, 120 Grit, 100 Per Pack
MI ITEM #02631800
MFR #84052
List Price$1.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 4-3/16 in Wide, 120 Grit, 100 Per Pack
MI ITEM #02631800
MFR #84052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.14/each for your price

Overview

Mfr description
84052 ABRASIVE 4-3/16 X 11 S120C DRYWA

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Sheet Length
    11 in
  • Sheet Width
    4-3/16 in
  • Backing Material
    Paper
  • Backing Weight
    C
  • Number of Sheets
    100
  • UPC_NO
    699053840529

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought