Motion
84067
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 3-5/16 in Wide, 100 Grit, 100 Per Pack
Mi Item #02631802
MFR #84067
Price$1.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 3-5/16 in Wide, 100 Grit, 100 Per Pack
Mi Item #02631802
MFR #84067

Mfr description
84067 ABRASIVE 3-5/16 X 11 S100C DRY WA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.04/each

Specifications

Dimensions

  • Backing Weight
    C
  • Sheet Length
    11 in
  • Sheet Width
    3-5/16 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Grit Number
    100
  • Number of Sheets
    100
  • UPC_NO
    699053840673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)