Motion
84069
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 3-5/16 in Wide, 150 Grit, 100 Per Pack
MI ITEM #02631804
MFR #84069
List Price$0.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 3-5/16 in Wide, 150 Grit, 100 Per Pack
MI ITEM #02631804
MFR #84069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.99/each for your price

Overview

Mfr description
84069 ABRASIVE 3-5/16 X 11 S150C DRY WA

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Sheet Length
    11 in
  • Sheet Width
    3-5/16 in
  • Backing Material
    Paper
  • Backing Weight
    C
  • Number of Sheets
    100
  • UPC_NO
    699053840697

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text