Motion
50153
Coated Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 120 Grit, 13300 rpm
MI ITEM #02631813
MFR #50153
Your Price$3.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 120 Grit, 13300 rpm
MI ITEM #02631813
MFR #50153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.47/each(List $3.99)

Overview

Mfr description
50153 FIBER 3A 4-1/2 X 5/8-11 120X SAIT

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Backing Material
    Fiber
  • Max Rpm
    13300 rpm
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053501536
  • Application
    Blending, Grinding
  • Manufacturer Package Quantity
    15
  • Mounting Type
    Quick-Change SAIT-LOK™
  • Series
    SAIT-LOK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text