Overview
Mfr description
03513 CUP BRUSH 3-1/2X.014CSX5/8-11 CRI
Specifications
- Bristle MaterialSteel
- Bristle TypeCrimped
- Bristle Diameter
- Diameter
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO699053035130
- Max Rpm12500 rpm
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data