Motion
02701
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1 in Brush Dia, 22000 rpm Max
MI ITEM #02631854
MFR #02701
Price$25.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1 in Brush Dia, 22000 rpm Max
MI ITEM #02631854
MFR #02701

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.41/each

Specifications

Dimensions

  • Arbor Size
    0.0200 in
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    1.0000 in
  • Diameter
    1 in
  • Overall Length
    2-5/8 in
  • Shank Diameter
    1/4 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    Wire
  • Max Rpm
    22000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    699053027012

Overview

Mfr description
02701 WIRE WHEEL 1 " X .020 KNOT TYPE E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought