Motion
03431
Wheel Brush - 4 in Diam, 20000 rpm
Mi Item #02631865
MFR #03431
Price$53.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 20000 rpm
Mi Item #02631865
MFR #03431

Mfr description
03431 WIRE WHEEL 4 X .014 X 5/8-11 SS K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.26/each

Specifications

Dimensions

  • Arbor Size
    5/8-11 in
  • Bristle Diameter
    0.014 in
  • Diameter
    4 in
  • Threaded Arbor Size
    5/8-11 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    Wire
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053034317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)