Motion
03440
Wheel Brush - 4 in Diam, 20000 rpm
MI ITEM #02631866
MFR #03440
Your Price$37.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 20000 rpm
MI ITEM #02631866
MFR #03440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.02/each(List $42.57)

Overview

Mfr description
03440 WIRE WHEEL 4 X .020CS 5/8-11 SB K

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Diameter
    4 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053034409
  • Arbor Size
    5/8-11 in
  • Brush Diameter
    4.0000 in
  • Brush Type
    Wire
  • Industry Use
    PipeLine
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text