Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 20000 rpm
Mi Item #02631867
MFR #03444

Mfr description
03444 WIRE WHEEL 4 X .020CS 1/2-13 SB K
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Arbor Hole Size
    0.5000 in
  • Arbor Hole Thread Size
    0.5000 in
  • Arbor Size
    0.5000 in
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    4.0000 in
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.0250 in
  • Filament Wire Diameter
    0.0250 in
  • Outside Diameter
    4.0000 in
  • Threaded Arbor Size
    1/2-13 in

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Brush Shape
    Wheel
  • Brush Type
    Stringer Bead/Pipeline
  • Fill Material
    Carbon Steel
  • Manufacturer Package Quantity
    6
  • Manufacturer Stock Number
    03444
  • Material
    Carbon Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053034447
  • Wire Type
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)