Motion
03507
Mi Item #02631929
MFR #03507
Price$68.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02631929
MFR #03507

Mfr description
03507 CUP BRUSH 2-3/4X.020SSXM14X2.0 KN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.02/each

Specifications

Dimensions

  • Bristle Diameter  
    0.02 in
  • Diameter  
    2-3/4 in
  • Threaded Arbor Size  
    M14x2 mm

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Partial Twist
  • Max Rpm
    14000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053035079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)