Motion
03450
Wheel Brush - 4 in Diam, 12500 rpm
MI ITEM #02631938
MFR #03450
Your Price$44.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 12500 rpm
MI ITEM #02631938
MFR #03450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.81/each(List $51.54)

Overview

Mfr description
03450 WIRE WHEEL 4 X .014CS 5/8-11 CRIM

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Diameter
    4 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12500 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053034508
  • Arbor Size
    5/8-11 in
  • Brush Diameter
    4.0000 in
  • Brush Type
    Wire
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text