Motion
01411
Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 1 in Width, 4000 rpm
MI ITEM #02631953
MFR #01411
Your Price$115.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 1 in Width, 4000 rpm
MI ITEM #02631953
MFR #01411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.91/each(List $133.30)

Overview

Mfr description
01411 WIRE WHEEL 8 X .014 X 5/8 BENCH G

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-1/2 in
  • Diameter
    8 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Threaded Arbor Size
    5/8 in
  • Max Rpm
    4000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053014111
  • Arbor Size
    5/8 in
  • Brush Type
    Wire
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought