Motion
85007
Coated Sanding Sheet - Silicon Carbide Material, 20 in Long, 8 in Wide, 16 Grit, 50 Per Pack
MI ITEM #02632008
MFR #85007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Silicon Carbide Material, 20 in Long, 8 in Wide, 16 Grit, 50 Per Pack
MI ITEM #02632008
MFR #85007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85007 ABRASIVE 8 X 20 16X FLOOR SHEET

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    16
  • Sheet Length
    20 in
  • Sheet Width
    8 in
  • Backing Material
    Paper/Cloth Combination
  • Backing Weight
    X
  • Number of Sheets
    50
  • UPC_NO
    699053850078

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text