Motion
85013
Coated Sanding Sheet - Silicon Carbide Material, 20 in Long, 8 in Wide, 100 Grit, 50 Per Pack
MI ITEM #02632012
MFR #85013
List Price$5.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Silicon Carbide Material, 20 in Long, 8 in Wide, 100 Grit, 50 Per Pack
MI ITEM #02632012
MFR #85013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.61/each for your price

Overview

Mfr description
85013 ABRASIVE 8 X 20 100X FLOOR SHEET

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    100
  • Sheet Length
    20 in
  • Sheet Width
    8 in
  • Backing Weight
    X
  • Number of Sheets
    50
  • UPC_NO
    699053850139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text