Overview
Mfr description
20102 GRINDING WHEELS DS 3 X 1/4 X 3/8
Specifications
- Wheel Diameter
- Wheel Thickness
- Arbor TypeNon-Threaded
- Arbor Size3/8 in
- MaterialCeramic Aluminum Oxide
- Wheel TypeType 27
- Max Rpm18000 rpm
- Description Keyword3/8 in Non-Threaded Arbor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data