Motion
20112
Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 3/8 in Arbor, 13500 rpm
MI ITEM #02632022
MFR #20112
Your Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 3/8 in Arbor, 13500 rpm
MI ITEM #02632022
MFR #20112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.76/each(List $18.91)

Overview

Mfr description
20112 GRINDING WHEELS DS 4 X 1/4 X 3/8
  • Very uniform, high density grain structure is extremely durable and self-sharpening for long life and cooler cut
  • Combines fast cutting with extremely long life for tough cutting applications
  • Ideal for foundry applications (gates, risers)

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    3/8 in
  • Material
    Ceramic Aluminum Oxide
  • Wheel Type
    Type 27
  • Max Rpm
    13500 rpm
  • Application
    Grinding
  • UPC_NO
    699053201122
  • Package Quantity
    25
  • Weight
    4.70 lbs
  • Warranty
    6 months
  • Description Keyword
    3/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought