Motion
21084
Depressed Center Wheel - Type 28, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 8500 rpm
MI ITEM #02632027
MFR #21084
List Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 28, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 8500 rpm
MI ITEM #02632027
MFR #21084

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.85/each for your price

Overview

Mfr description
21084 GRINDING WHEELS KS 7 X 1/4 X 7/8

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Ceramic Aluminum Oxide
  • Wheel Type
    Type 28
  • Max Rpm
    8500 rpm
  • UPC_NO
    699053210841
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text