Motion
22068
Depressed Center Wheel - Type 27, 4 in Wheel Dia., 0.045 in Thickness, 5/8 in Arbor, 19000 rpm
MI ITEM #02632029
MFR #22068
Your Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4 in Wheel Dia., 0.045 in Thickness, 5/8 in Arbor, 19000 rpm
MI ITEM #02632029
MFR #22068

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.83/each(List $5.91)

Overview

Mfr description
22068 CUTTING WHEELS DT 4 X .045 X 5/8

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    5/8 in
  • Material
    Ceramic Aluminum Oxide
  • Wheel Type
    Type 27
  • Max Rpm
    19000 rpm
  • Application
    Cutting
  • UPC_NO
    699053220680
  • Package Quantity
    50
  • Warranty
    6 months
  • Description Keyword
    5/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought