Motion
22082
Depressed Center Wheel - Type 27, 6 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 10200 rpm
MI ITEM #02632032
MFR #22082
Price$7.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 6 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 10200 rpm
MI ITEM #02632032
MFR #22082

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.84/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Weight
    2.70 lbs
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Material
    Ceramic Aluminum Oxide
  • Max Rpm
    10200 rpm
  • Package Quantity
    50
  • UPC_NO
    699053220826
  • Warranty
    6 months
  • Wheel Type
    Type 27

Overview

Mfr description
22082 CUTTING WHEELS DT 6 X .045 X 7/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought