Motion
22094
Depressed Center Wheel - Type 27, 9 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor Hole Size, 6600 rpm
MI ITEM #02632035
MFR #22094
Your Price$29.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 9 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor Hole Size, 6600 rpm
MI ITEM #02632035
MFR #22094

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.49/each(List $33.91)

Overview

Mfr description
22094 CUTTING WHEELS DT 9 X 3/32 X 7/8

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Ceramic Aluminum Oxide
  • Wheel Type
    Type 27
  • Max Rpm
    6600 rpm
  • UPC_NO
    699053220949
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text