Overview
Mfr description
23152 CUT OFF WHEELS TM 3 X .035 X 1/4
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialCeramic Aluminum Oxide
- Reinforcement TypeReinforced
- Max Rpm25000 rpm
- UPC_NO699053231525
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data