Motion
52894
Coated Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 100 Grit
MI ITEM #02632053
MFR #52894
List Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 100 Grit
MI ITEM #02632053
MFR #52894

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.93/each for your price

Overview

Mfr description
52894 FIBER 3A 4-1/2 X 7/8 100X BULK DI

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Backing Material
    Fiber
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053528946
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text