Overview
Mfr description
03505 CUP BRUSH 2-3/4X.020CSX1/2-13 KNO
Specifications
- Bristle MaterialSteel
- Bristle TypeKnotted - Partial Twist
- Bristle Diameter
- Diameter
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO699053035055
- Max Rpm14000 rpm
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data