Motion
03506
Cup Brush - Stainless Steel Material, Knotted - Partial Twist, 2-3/4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #02632105
MFR #03506
Your Price$49.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Stainless Steel Material, Knotted - Partial Twist, 2-3/4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #02632105
MFR #03506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.83/each(List $65.10)

Overview

Mfr description
03506 CUP BRUSH 2-3/4X.020SSX5/8-11 KNO

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • Arbor Size
    5/8-11 in
  • UPC_NO
    699053035062
  • Max Rpm
    14000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Brush Diameter
    2-3/4 in
  • Brush Type
    Wire
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought