Motion
03511
Cup Brush - Steel Material, Knotted - Partial Twist, 3-1/2 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #02632107
MFR #03511
Your Price$51.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 3-1/2 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #02632107
MFR #03511

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.08/each(List $58.73)

Overview

Mfr description
03511 CUP BRUSH 3-1/2X.020CSX5/8-11 KNO

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • Arbor Size
    5/8-11 in
  • UPC_NO
    699053035116
  • Max Rpm
    12500 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Brush Diameter
    3-1/2 in
  • Brush Type
    Wire
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought