Overview
Mfr description
03512 CUP BRUSH 3-1/2X.020SSX5/8-11 KNO
Specifications
- Bristle MaterialStainless Steel
- Bristle TypeKnotted - Partial Twist
- Bristle Diameter
- Diameter
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO699053035123
- Max Rpm12500 rpm
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data