Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - 7/8 in Non-Threaded Arbor, 4-1/2 in Wheel Dia., 7/8 in Arbor Hole Size, 36 Grit, 13300 rpm
MI ITEM #02632115
MFR #29270

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
29270 COTTON FIBER 4-1/2 X 7/8 A36F SAI

Specifications

  • Wheel Diameter
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Medium
  • Wheel Hardness
    F
  • Max Rpm
    13300 rpm
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text