Overview
Mfr description
03413 WIRE WHEEL 6 X .020 SS 5/8-11 1RO
Specifications
- Bristle MaterialStainless Steel
- Bristle TypeKnotted - Partial Twist
- Bristle Diameter
- Diameter
- Number Of Rows1
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO699053034133
- Max Rpm6600 rpm
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data