Motion
03373
Wheel Brush - 5 in Diam, 12000 rpm
MI ITEM #02632162
MFR #03373
Your Price$52.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 5 in Diam, 12000 rpm
MI ITEM #02632162
MFR #03373

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.03/each(List $59.84)

Overview

Mfr description
03373 WIRE WHEEL 5 X .020 X 5/8-11 KNOT

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Diameter
    5 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053033730
  • Arbor Size
    5/8-11 in
  • Brush Type
    Wire
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought