Overview
Mfr description
70024 FLAP WHEELFW 1-1/2 X 1/2 X 1/4 40
- General-purpose premium aluminum oxide grain
- Excellent for cleaning, deburring, polishing, blending
- Stem: 1/4”
Specifications
- Grit Number40
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1/2 in
- UPC_NO699053700243
- Long DescriptionThe 70024 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 40 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, and 1/2 in wheel width, making it suitable for heavy material removal and surface preparation.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data