Overview
Mfr description
70044 FLAP WHEELFW 1-1/2 X 1 X 1/4 240
- General-purpose premium aluminum oxide grain
- Excellent for cleaning, deburring, polishing, blending
- Stem: 1/4”
Specifications
- Grit Number240
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- UPC_NO699053700441
- Long DescriptionThe 70044 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 240 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, and 1 in wheel width, suitable for ultra-fine finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data