Overview
Mfr description
70073 FLAP WHEELFW 2-1/2 X 1 X 1/4 180
Specifications
- Grit Number180
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- UPC_NO699053700731
- Long DescriptionThe 70073 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 2-1/2 in wheel diameter, and 1 in wheel width, ideal for fine finishing and smoothing applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data