Motion
71000
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1 in Wheel Diameter, 3/4 in Wheel Width
Mi Item #02632187
MFR #71000
Price$14.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1 in Wheel Diameter, 3/4 in Wheel Width
Mi Item #02632187
MFR #71000

Mfr description
71000 FLAP WHEELFW 1 X 3/4 X 1/4-20 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.77/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Long Description
    The 71000 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, and 3/4 in wheel width, suitable for tight-area grinding and blending.
  • Max Rpm
    30000 rpm
  • UPC_NO
    699053710006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)