Overview
Mfr description
71001 FLAP WHEELFW 1 X 3/4 X 1/4-20 80
Specifications
- Grit Number80
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width3/4 in
- UPC_NO699053710013
- Long DescriptionThe 71001 is a mounted flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, and 3/4 in wheel width, ideal for light deburring and finishing in confined areas.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data