Overview
Mfr description
71070 FLAP WHEELFW 3 X 3/4 X 1/4-20 60
Specifications
- Grit Number60
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width3/4 in
- UPC_NO699053710709
- Long DescriptionThe 71070 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, and 3/4 in wheel width, suitable for heavy grinding and blending.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data