Overview
Mfr description
71071 FLAP WHEELFW 3 X 3/4 X 1/4-20 80
Specifications
- Grit Number80
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width3/4 in
- UPC_NO699053710716
- Long DescriptionThe 71071 is a mounted flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, and 3/4 in wheel width, ideal for blending and surface preparation.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data