Motion
73650
Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 6-1/2 in Disc Diameter, 50 Grit, 8600 RPM, Package Qty: 10
MI ITEM #02632201
MFR #73650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 6-1/2 in Disc Diameter, 50 Grit, 8600 RPM, Package Qty: 10
MI ITEM #02632201
MFR #73650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73650 FLAP WHEELSAITLAM 6-1/2 X 7/8 50

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    50
  • Backing Material
    Glass-Filled Nylon
  • Max Rpm
    8600 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    699053736501
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text