Overview
Mfr description
73922 FLAP WHEELSAITLAM FG 7 X 7/8 Z120
Specifications
- Abrasive TypeCoated
- Flap Disc TypeType 29
- Disc Diameter
- Abrasive MaterialZirconia Alumina
- Grit Number120
- Backing MaterialCloth
- Max Rpm8500 rpm
- TrimmableNot Trimmable
- UPC_NO699053739229
- Arbor Size7/8 in
- Arbor TypeNon-Threaded
- Description Keyword7/8 in Non-Threaded Arbor
- Manufacturer Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data