Motion
88606
Coated Sanding Disc - 16 in Disc Diameter, Silicon Carbide Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #02632226
MFR #88606
List Price$36.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 16 in Disc Diameter, Silicon Carbide Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #02632226
MFR #88606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.77/each for your price

Overview

Mfr description
88606 ABRASIVE SAITSCREEN 16 " DISC 60

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Cloth
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053886060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text