1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
88708
Coated Sanding Disc - 17 in Disc Diameter, Silicon Carbide Abrasive Material, Cloth Backing Material, 80 Grit
MI ITEM #
02632229
MFR #
88708
List Price
$32.52
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
UNITED ABRASIVES INC 88708
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
88708
Coated Sanding Disc - 17 in Disc Diameter, Silicon Carbide Abrasive Material, Cloth Backing Material, 80 Grit
MI ITEM #
02632229
MFR #
88708
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$32.52
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
88708 ABRASIVE SAITSCREEN 17 " DISC 80
Specifications
Disc Diameter
17 in
Grit Number
80
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Backing Material
Cloth
Number Of Vacuum Holes
0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data