Motion
88808
Coated Sanding Disc - 18 in Disc Diameter, Silicon Carbide Abrasive Material, Cloth Backing Material, 80 Grit
MI ITEM #02632231
MFR #88808
List Price$39.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 18 in Disc Diameter, Silicon Carbide Abrasive Material, Cloth Backing Material, 80 Grit
MI ITEM #02632231
MFR #88808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.37/each for your price

Overview

Mfr description
88808 ABRASIVE SAITSCREEN 18 " DISC 80

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Cloth
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053888088

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text