Motion
27404
Mounted Point - Resinoid, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02632233
MFR #27404
List Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Resinoid, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02632233
MFR #27404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.03/each for your price

Overview

Mfr description
27404 GRINDING WHEELS A5 RB 3/4 X 1-1/8

Specifications

  • Bond Type
    Resinoid
  • Grit Number
    36
  • Head Diameter
    3/4 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1-1/8 in
  • Material
    Aluminum Oxide
  • Max Rpm
    45000 rpm
  • Point Shape
    A5
  • UPC_NO
    699053274041

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought