Motion
27407
Mounted Point - Resinoid, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02632234
MFR #27407
Price$7.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Resinoid, 36 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02632234
MFR #27407

Mfr description
27407 GRINDING WHEELS B52 RB 3/8 X 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.11/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Thickness
    3/4 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Resinoid
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    45370 rpm
  • Point Shape
    B52
  • Point Shape Code
    B52
  • UPC_NO
    699053274072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)