Overview
Mfr description
27410 GRINDING WHEELS W204 RB 3/4 X 3/4
Specifications
- Bond TypeResinoid
- Grit Number36
- Head Diameter3/4 in
- Shank Diameter1/4 in
- Head Thickness3/4 in
- MaterialAluminum Oxide
- Max Rpm42750 rpm
- Point ShapeW204
- Point Shape CodeW204
- UPC_NO699053274102
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data