Overview
Mfr description
27050 MOUNTED POINTS A12 11/16 X 1-1/4
Specifications
- Bond TypeVitrified
- Grit Number60
- Head Diameter11/16 in
- Shank Diameter1/4 in
- Head Thickness1-1/4 in
- MaterialAluminum Oxide
- Max Rpm48000 rpm
- Point ShapeA12
- Point Shape CodeA12
- UPC_NO699053270500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data