Overview
Mfr description
27120 MOUNTED POINTS B111 7/16 X 11/16
Specifications
- Bond TypeVitrified
- Grit Number60
- Head Diameter7/16 in
- Shank Diameter1/8 in
- Head Thickness11/16 in
- MaterialAluminum Oxide
- Max Rpm33750 rpm
- Point ShapeB111
- UPC_NO699053271200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data