Motion
25101
MI ITEM #02632241
MFR #25101
List Price$18.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02632241
MFR #25101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.89/each for your price

Overview

Mfr description
25101 GRINDING WHEELS T17 1-1/2 X 2-1/2

Specifications

  • Maximum Diameter
    1-1/2 in
  • Thickness
    2-1/2 in
  • Material
    Aluminum Oxide
  • Grit Number
    20
  • Grade
    Coarse
  • Shape
    Type 17 - Square Tip Cone
  • Center Hole Thread Size
    3/8-24 in
  • Max Rpm
    24100 rpm
  • UPC_NO
    699053251011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought