Overview
Mfr description
25201 GRINDING WHEELS T18 1-1/2 X 2-1/2
Specifications
- Maximum Diameter1-1/2 in
- Thickness2-1/2 in
- MaterialAluminum Oxide
- Grit Number20
- GradeCoarse
- ShapeType 18 - Square Tip Plug
- Center Hole Thread Size3/8-24 in
- Max Rpm24100 rpm
- UPC_NO699053252018
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data