Motion
25008
MI ITEM #02632245
MFR #25008
List Price$35.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02632245
MFR #25008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.05/each for your price

Overview

Mfr description
25008 GRINDING WHEELS T16 2-3/4 X 3-1/2

Specifications

  • Maximum Diameter
    2-3/4 in
  • Thickness
    3-1/2 in
  • Material
    Aluminum Oxide
  • Grit Number
    16
  • Grade
    Coarse
  • Shape
    Type 16 - Cone
  • Center Hole Thread Size
    5/8-11 in
  • Max Rpm
    13200 rpm
  • UPC_NO
    699053250083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text